Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 3/8 In

  • Mfr # SPC-6-6-F

  • Zoro # G1947696


product price: $53.99
/ea

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
Outside Dia.
7/8 in
Overall Length
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC-6-6-F
Zoro #
G1947696
UPC #
634529023068
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in
Outside Dia.
7/8 in
Overall Length
1 3/8 in
Keyway Width (In.)
3/32
Screw Size
#6-32
Keyway Width
3/32 in
Clearance Dia.
1.033 in
Clearance Dia. (In.)
1.033
Screw Size (In.)
#6-32
Maximum Bore Diameter
3/8 in
Keyway Width 2
3/32 in
Bore Diameter 1
3/8 in
Keyway Width 1
3/32 in
Keyway Depth 1
3/64 in
Minimum Bore Diameter
3/8 in
Keyway Depth 2
3/64 in
Coupling Outside Diameter
7/8 in
Clearance Diameter
1.03 in
Bore Diameter 2
3/8 in
Screw Thread Size
#6-32
Different Bore Sizes
No

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Material
Black Oxide Steel
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Machined From
Bar Stock
Max. Torque
475 in-lb
Design
Four Vibration Resistant Socket Capscrews
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Max. Torque (In.-Lbs.)
475
Type
Two Piece Clamp Type, with Keyway
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Alloy Steel
Screw Material Finish
Black Oxide
Features
Precision Honed Bores, Vibration-Resistant Screws
Bore Type
Round Keyed
Number of Locking Screws
8
Zero Backlash
Yes
Coupling Material Finish
Black Oxide
Screw Location from Center
0.313 in
Fastener Tightening Torque
28 lb-in
Resistance Properties
Corrosion Resistant
Maximum Speed
4,000 RPM
Minimum Operating Temperature
-40 Degrees F
Included Screws
(8) Clamp Screws
Recommended Gap
0.063 in
Coupling Construction
Two-Piece
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.0000 in / -0.0005 in
Coupling Material
Carbon Steel
Coupling Material Grade
1215
Maximum Operating Temperature
350 Degrees F
Maximum Torque
475 in-lb

Description

Rigid Shaft Coupling, Bore Diameter 1 3/8 in, Bore Diameter 2 3/8 in, Bore Type Round Keyed, Clearance Diameter 1.03 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 7/8 in, Different Bore Sizes No, Keyway Depth 1 3/64 in, Keyway Depth 2 3/64 in, Minimum Bore Diameter 3/8 in, Keyway Width 1 3/32 in, Keyway Width 2 3/32 in, Maximum Bore Diameter 3/8 in, Maximum Speed 4,000 RPM, Maximum Torque 475 in-lb, Overall Length 1 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.