Zoro Homepage

Coupling, Two Piece, Bore Dia 40 mm

  • Mfr # MSPC-40-40-SS

  • Zoro # G2002901


product price: $1,022.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric
Bore Dia.
40 mm
Material - Couplings
Stainless Steel
Outside Dia.
77 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPC-40-40-SS
Zoro #
G2002901
UPC #
634529017265
Country of Origin
United States

Dimensions

Bore Dia.
40 mm
Outside Dia.
77 mm
Overall Length
108 mm
Screw Size (mm)
M8
Keyway Width
12 mm
Clearance Dia.
84.0 mm
Keyway Width (mm)
12
Clearance Dia. (mm)
84.00
Screw Size
M8
Bore Diameter 1
40 mm
Bore Diameter 2
40 mm
Keyway Depth 2
3.5 mm
Different Bore Sizes
No
Clearance Diameter
84 mm
Maximum Bore Diameter
40 mm
Keyway Width 2
12 mm
Coupling Outside Diameter
77 mm
Minimum Bore Diameter
40 mm
Keyway Depth 1
3.5 mm
Keyway Width 1
12 mm
Screw Thread Size
M8

Details

Shaft Locking Type - Couplings
2 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Bright
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. Torque
9,400 in-lb
Type
Two Piece Clamp Type, with Keyway
Machined From
Bar Stock
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Material
Stainless Steel
Max. Torque (In.-Lbs.)
9400
Design
Four Vibration Resistant Socket Capscrews
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.050 mm / +0.012 mm
Coupling Material Finish
Bright
Maximum Operating Temperature
176 Degrees C
Recommended Gap
2.38 mm
Fastener Tightening Torque
23 N-m
Minimum Operating Temperature
-40 Degrees C
Number of Locking Screws
8
Screw Material Grade
18-8 300 Series
Coupling Construction
Two-Piece
Coupling Material Grade
303
Screw Material Finish
Bright
Maximum Speed
4,000 RPM
Maximum Torque
400 N-m
Included Screws
(8) Clamp Screws
Features
Precision Honed Bores, Vibration-Resistant Screws
Shaft Locking Type
Clamp On
Resistance Properties
Corrosion Resistant
Shaft Tolerance
+0.000 mm / -0.013 mm
Coupling Material
Stainless Steel
Bore Type
Round Keyed
Zero Backlash
Yes
Screw Location from Center
31.8 mm

Description

Rigid Shaft Coupling, Bore Diameter 1 40 mm, Bore Diameter 2 40 mm, Bore Type Round Keyed, Clearance Diameter 84 mm, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 77 mm, Different Bore Sizes No, Keyway Depth 1 3.5 mm, Keyway Depth 2 3.5 mm, Minimum Bore Diameter 40 mm, Keyway Width 1 12 mm, Keyway Width 2 12 mm, Maximum Bore Diameter 40 mm, Maximum Speed 4,000 RPM, Maximum Torque 400 N-m, Overall Length 108 mm, Shaft Locking Type Clamp On

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.