Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 50 mm

  • Mfr # MSPX-50-50-SS

  • Zoro # G1563143


product price: $1,179.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric
Bore Dia.
50 mm
Material - Couplings
Stainless Steel
Outside Dia.
85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSPX-50-50-SS
Zoro #
G1563143
UPC #
634529018552
Country of Origin
United States

Dimensions

Bore Dia.
50 mm
Outside Dia.
85 mm
Overall Length
124 mm
Screw Size
M10
Screw Size (mm)
M10
Clearance Dia.
94.2 mm
Clearance Dia. (mm)
94.20
Minimum Bore Diameter
50 mm
Different Bore Sizes
No
Bore Diameter 1
50 mm
Clearance Diameter
94.2 mm
Bore Diameter 2
50 mm
Screw Thread Size
M10
Maximum Bore Diameter
50 mm
Coupling Outside Diameter
85 mm

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Max. Torque
10,500 in-lb
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Max. Torque (In.-Lbs.)
10500
Material
Stainless Steel
Type
Two Piece Clamp Type, Without Keyway
Machined From
Bar Stock
Design
Four Vibration Resistant Socket Capscrews
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.050 mm / +0.012 mm
Resistance Properties
Corrosion Resistant
Included Screws
(8) Clamp Screws
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees C
Fastener Tightening Torque
46 N-m
Bore Type
Round
Coupling Material Finish
Bright
Features
Precision Honed Bores, Vibration-Resistant Screws
Maximum Operating Temperature
176 Degrees C
Maximum Torque
675 N-m
Screw Material Grade
18-8 300 Series
Coupling Construction
Two-Piece
Recommended Gap
2.38 mm
Zero Backlash
Yes
Shaft Tolerance
+0.000 mm / -0.013 mm
Coupling Material
Stainless Steel
Screw Location from Center
34.1 mm
Coupling Material Grade
303
Screw Material Finish
Bright
Maximum Speed
4,000 RPM
Number of Locking Screws
8

Description

Rigid Shaft Coupling, Bore Diameter 1 50 mm, Bore Diameter 2 50 mm, Bore Type Round, Clearance Diameter 94.2 mm, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 85 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 50 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 50 mm, Maximum Speed 4,000 RPM, Maximum Torque 675 N-m, Overall Length 124 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.