Zoro Homepage

Coupling, Two Piece, Bore Dia 6 mm

  • Mfr # MSPX-6-6-F

  • Zoro # G0734027


product price: $45.59
/ea

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric
Bore Dia.
6 mm
Material - Couplings
Steel
Outside Dia.
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPX-6-6-F
Zoro #
G0734027
UPC #
634529018569
Country of Origin
United States

Dimensions

Bore Dia.
6 mm
Outside Dia.
18 mm
Overall Length
30 mm
Screw Size (mm)
M3
Clearance Dia.
21.5 mm
Screw Size
M3
Clearance Dia. (mm)
21.50
Maximum Bore Diameter
6 mm
Bore Diameter 2
6 mm
Different Bore Sizes
No
Bore Diameter 1
6 mm
Screw Thread Size
M3
Clearance Diameter
21.5 mm
Coupling Outside Diameter
18 mm
Minimum Bore Diameter
6 mm

Description

Rigid Shaft Coupling, Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Bore Type Round, Clearance Diameter 21.5 mm, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 18 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 6 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 6 mm, Maximum Speed 4,000 RPM, Maximum Torque 34 N-m, Overall Length 30 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.