Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 8 mm

  • Mfr # MSPC-8-8-F

  • Zoro # G1205452


product price: $62.99
/ea

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric
Bore Dia.
8 mm
Material - Couplings
Steel
Outside Dia.
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPC-8-8-F
Zoro #
G1205452
UPC #
634529017531
Country of Origin
United States

Dimensions

Bore Dia.
8 mm
Outside Dia.
24 mm
Overall Length
35 mm
Keyway Width (mm)
2
Clearance Dia. (mm)
27.10
Clearance Dia.
27.1 mm
Screw Size (mm)
M3
Screw Size
M3
Keyway Width
2 mm
Minimum Bore Diameter
8 mm
Clearance Diameter
27.1 mm
Coupling Outside Diameter
24 mm
Keyway Depth 1
1.1 mm
Bore Diameter 1
8 mm
Different Bore Sizes
No
Bore Diameter 2
8 mm
Keyway Width 1
2 mm
Maximum Bore Diameter
8 mm
Screw Thread Size
M3
Keyway Depth 2
1.1 mm
Keyway Width 2
2 mm

Details

Shaft Locking Type - Couplings
2 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Metric
Material - Couplings
Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Machined From
Bar Stock
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Max. Torque
450 in-lb
Design
Four Vibration Resistant Socket Capscrews
Type
Two Piece Clamp Type, with Keyway
Material
Black Oxide Steel
Max. Torque (In.-Lbs.)
450
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Alloy Steel
Coupling Material Grade
1215
Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Location from Center
9 mm
Recommended Gap
1.19 mm
Maximum Operating Temperature
176 Degrees C
Screw Material Finish
Black Oxide
Coupling Construction
Two-Piece
Coupling Material
Carbon Steel
Features
Precision Honed Bores, Vibration-Resistant Screws
Bore Type
Round Keyed
Number of Locking Screws
8
Coupling Material Finish
Black Oxide
Maximum Torque
50 N-m
Maximum Speed
4,000 RPM
Fastener Tightening Torque
2.1 N-m
Zero Backlash
Yes
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees C
Included Screws
(8) Clamp Screws
Resistance Properties
Corrosion Resistant

Description

Rigid Shaft Coupling, Bore Diameter 1 8 mm, Bore Diameter 2 8 mm, Bore Type Round Keyed, Clearance Diameter 27.1 mm, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 24 mm, Different Bore Sizes No, Keyway Depth 1 1.1 mm, Keyway Depth 2 1.1 mm, Minimum Bore Diameter 8 mm, Keyway Width 1 2 mm, Keyway Width 2 2 mm, Maximum Bore Diameter 8 mm, Maximum Speed 4,000 RPM, Maximum Torque 50 N-m, Overall Length 35 mm, Shaft Locking Type Clamp On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.