Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 8 mm

  • Mfr # MSPX-8-8-SS

  • Zoro # G1394906


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric
Bore Dia.
8 mm
Material - Couplings
Stainless Steel
Outside Dia.
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPX-8-8-SS
Zoro #
G1394906
UPC #
634529018675
Country of Origin
United States

Dimensions

Bore Dia.
8 mm
Outside Dia.
24 mm
Overall Length
35 mm
Clearance Dia. (mm)
27.10
Clearance Dia.
27.1 mm
Screw Size (mm)
M3
Screw Size
M3
Bore Diameter 2
8 mm
Bore Diameter 1
8 mm
Coupling Outside Diameter
24 mm
Minimum Bore Diameter
8 mm
Different Bore Sizes
No
Screw Thread Size
M3
Maximum Bore Diameter
8 mm
Clearance Diameter
21.5 mm

Details

Shaft Locking Type - Couplings
2 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Max. Torque
210 in-lb
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Material
Stainless Steel
Type
Two Piece Clamp Type, Without Keyway
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Machined From
Bar Stock
Max. Torque (In.-Lbs.)
210
Design
Four Vibration Resistant Socket Capscrews
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Stainless Steel
Maximum Speed
4,000 RPM
Bore Type
Round
Screw Material Finish
Bright
Fastener Tightening Torque
1.1 N-m
Zero Backlash
Yes
Resistance Properties
Corrosion Resistant
Screw Location from Center
9 mm
Coupling Material Grade
303
Included Screws
(8) Clamp Screws
Features
Precision Honed Bores, Vibration-Resistant Screws
Recommended Gap
1.19 mm
Coupling Construction
Two-Piece
Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Material Grade
18-8 300 Series
Coupling Material Finish
Bright
Coupling Material
Stainless Steel
Maximum Torque
16 N-m
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
176 Degrees C
Shaft Locking Type
Clamp On
Number of Locking Screws
8

Description

Rigid Shaft Coupling, Bore Diameter 1 8 mm, Bore Diameter 2 8 mm, Bore Type Round, Clearance Diameter 21.5 mm, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 24 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 8 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 8 mm, Maximum Speed 4,000 RPM, Maximum Torque 16 N-m, Overall Length 35 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.