Zoro Homepage

Disc Coupling

  • Mfr # DCD50-1 3/4"-25MM-A

  • Zoro # G308677963


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 63/64 in
Disc Material Grade
302
Hub Material Grade
2024
Features
Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
Disc Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD50-1 3/4"-25MM-A
Zoro #
G308677963
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 63/64 in
Coupling Outside Diameter
3 1/8 in
Different Bore Sizes
Yes
Bore Diameter 1
1 3/4 in
Bore Diameter 2
25 mm
Maximum Bore Diameter
1 3/4 in
Minimum Bore Diameter
25 mm

Details

Item
Disc Coupling
Disc Material Grade
302
Hub Material Grade
2024
Features
Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
Disc Material
Stainless Steel
For Misalignment Type
Parallel
Maximum Speed
10,000 RPM
System of Measurement
Inch to Metric Bore
Shaft Locking Type
Clamp On
Number of Discs
2 with Center Spacer
Maximum Operating Temperature
200 Degrees F
Zero Backlash
Yes
Center Spacer Material
Aluminum
Standards
RoHS3 and REACH Compliant
Hub Material Finish
Anodized
Minimum Operating Temperature
-10 Degrees F
Hub Material
Aluminum

Description

Disc Coupling, Bore Diameter 1 1 3/4 in, Bore Diameter 2 25 mm, Hub Material Aluminum, Coupling Outside Diameter 3 1/8 in, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Maximum Bore Diameter 1 3/4 in, Minimum Bore Diameter 25 mm, Shaft Locking Type Clamp On, System of Measurement Inch to Metric Bore, Maximum Speed 10,000 RPM, Overall Length 3 63/64 in, Different Bore Sizes Yes, Disc Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.