Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Coupling

  • Mfr # DCD50-45MM-1"-A

  • Zoro # G008678055


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 63/64 in
Bore Diameter 2
1 in
Different Bore Sizes
Yes
Number of Discs
2 with Center Spacer
Minimum Bore Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD50-45MM-1"-A
Zoro #
G008678055
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 63/64 in
Bore Diameter 2
1 in
Different Bore Sizes
Yes
Minimum Bore Diameter
1 in
Coupling Outside Diameter
3 1/8 in
Bore Diameter 1
45 mm
Maximum Bore Diameter
45 mm

Details

Item
Disc Coupling
Number of Discs
2 with Center Spacer
Hub Material Finish
Anodized
Disc Material
Stainless Steel
Center Spacer Material
Aluminum
Hub Material Grade
2024
Disc Material Grade
302
For Misalignment Type
Parallel
System of Measurement
Inch to Metric Bore
Zero Backlash
Yes
Maximum Operating Temperature
200 Degrees F
Maximum Speed
10,000 RPM
Hub Material
Aluminum
Features
Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
Standards
RoHS3 and REACH Compliant
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-10 Degrees F

Description

Disc Coupling, Bore Diameter 1 45 mm, Bore Diameter 2 1 in, Hub Material Aluminum, Coupling Outside Diameter 3 1/8 in, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Maximum Bore Diameter 45 mm, Minimum Bore Diameter 1 in, Shaft Locking Type Clamp On, System of Measurement Inch to Metric Bore, Maximum Speed 10,000 RPM, Overall Length 3 63/64 in, Different Bore Sizes Yes, Disc Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.