Zoro Homepage

Disc Coupling

  • Mfr # DCDK50-1 3/4"-30MM-A

  • Zoro # G808678057


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 63/64 in
Bore Tolerance
+0.001/-0.000 in
Coupling Outside Diameter
3 1/8 in
Center Spacer Material
Aluminum
Standards
RoHS3 and REACH Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCDK50-1 3/4"-30MM-A
Zoro #
G808678057
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 63/64 in
Coupling Outside Diameter
3 1/8 in
Keyway Depth 1
8 mm
Bore Diameter 1
1 3/4 in
Minimum Bore Diameter
30 mm
Keyway Width 1
3/8 in
Maximum Bore Diameter
1 3/4 in
Different Bore Sizes
Yes
Bore Diameter 2
30 mm

Description

Disc Coupling, Bore Diameter 1 1 3/4 in, Bore Diameter 2 30 mm, Bore Type Round with Keyway, Hub Material Aluminum, Coupling Outside Diameter 3 1/8 in, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Maximum Bore Diameter 1 3/4 in, Minimum Bore Diameter 30 mm, Shaft Locking Type Clamp On, System of Measurement Inch, Maximum Speed 10,000 RPM, Overall Length 3 63/64 in, Different Bore Sizes Yes, Disc Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.