Zoro Homepage

Disc Coupling

  • Mfr # DCDK50-20-20-A

  • Zoro # G408678044


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 63/64 in
Bore Tolerance
+0.001/-0.000 in
Keyway Depth 1
1/4 in
Standards
RoHS3 and REACH Compliant
Shaft Locking Type
Clamp On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCDK50-20-20-A
Zoro #
G408678044
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 63/64 in
Keyway Depth 1
1/4 in
Different Bore Sizes
No
Keyway Width 1
1/4 in
Bore Diameter 2
1 1/4 in
Coupling Outside Diameter
3 1/8 in
Bore Diameter 1
1 1/4 in

Details

Item
Disc Coupling
Bore Tolerance
+0.001/-0.000 in
Standards
RoHS3 and REACH Compliant
Shaft Locking Type
Clamp On
Number of Discs
2 with Center Spacer
Center Spacer Material
Aluminum
Maximum Speed
10,000 RPM
Bore Type
Round with Keyway
Features
Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
System of Measurement
Inch
Disc Material Grade
302
Maximum Operating Temperature
200 Degrees F
Disc Material
Stainless Steel
Minimum Operating Temperature
-10 Degrees F
Hub Material
Aluminum
Zero Backlash
Yes
Hub Material Grade
2024

Description

Disc Coupling, Bore Diameter 1 1 1/4 in, Bore Diameter 2 1 1/4 in, Bore Type Round with Keyway, Hub Material Aluminum, Coupling Outside Diameter 3 1/8 in, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Shaft Locking Type Clamp On, System of Measurement Inch, Maximum Speed 10,000 RPM, Overall Length 3 63/64 in, Different Bore Sizes No, Disc Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.