Double U-Joint, 11 mm x 8 mm Bores, 22.1 mm OD, Steel

  • Mfr # UD14-11MM-8MM-F

  • Zoro # G700673617


product price:  $473.99
/ea
Free Shipping & Returns

Key Features

Type
Double, Friction Bearing
Outside Dia.
22.1 mm
Bore
11 mm x 8 mm
SAE or Metric
Metric
Lubrication
LUBRIPLATE No. 1200-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UD14-11MM-8MM-F
Zoro #
G700673617
UPC #
63452931661
Country of Origin
United States

Dimensions

Outside Dia.
22.1 mm
Length
111.1 mm
Hub Depth
26.2 mm
Yoke Length (LY)
38.1 mm

Details

Type
Double, Friction Bearing
Bore
11 mm x 8 mm
SAE or Metric
Metric
Lubrication
LUBRIPLATE No. 1200-2
Material
Alloy Steel
Weight
0.506 lbs
Matching Boot
UBOOT14/22-NI-KIT
Rated Torque
35.6 Nm
Max. Torque
178.0 Nm
B1 Shaft Penetration
26.2 mm
B2 Shaft Penetration
26.2 mm
Bore Tolerance
+0.025 mm / -0.000 mm
Style
Round Bore
Max Operating Angle
90°

Description

This Ruland double friction bearing universal joint has 11mm x 8mm bores, a 22.1mm outer diameter, and a 111.1mm length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA by Belden Universal and rebored by Ruland for the shortest lead time in the industry.

Restrictions

WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.