
Double U-Joint, 1/2" x 1/2" Bores, 1.495" OD, Steel
Mfr # UD24-8-8-F
Zoro # G800675962
product price: $512.99
/ea
Free Shipping & Returns
Key Features
Type
Double, Friction Bearing
Outside Dia.
1.495 in
Bore
0.5000 in x 0.5000 in
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UD24-8-8-F
Zoro #
G800675962
UPC #
63452931823
Country of Origin
United States
Dimensions
Outside Dia.
1.495 in
Length
6.563 in
Hub Depth
1.400 in
Yoke Length (LY)
2.125 in
Details
Type
Double, Friction Bearing
Bore
0.5000 in x 0.5000 in
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch
Material
Alloy Steel
Weight
2.332 lbs
Max Operating Angle
90°
Bore Tolerance
+0.0010 in / -0.0000 in
B1 Shaft Penetration
1.400 in
Max. Torque
9000 in-lb
Rated Torque
1800 in-lb
B2 Shaft Penetration
1.400 in
Style
Round Bore
Matching Boot
UBOOT24/38-NI-KIT
Description
This Ruland double friction bearing universal joint has 0.5000" x 0.5000" bores, a 1.495" outer diameter, and a 6.563" length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA by Belden Universal and rebored by Ruland for the shortest lead time in the industry.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylene thiourea,
which is known to the State of California to cause cancer, and Ethylene thiourea,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.