Double U-Joint, 14 mm x 10 mm Bores, 25.3 mm OD, Steel

  • Mfr # UD16-14MM-10MM-F

  • Zoro # G900674438


product price:  $574.99
/ea
Free Shipping & Returns

Key Features

Type
Double, Friction Bearing
Outside Dia.
25.3 mm
Bore
14 mm x 10 mm
SAE or Metric
Metric
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UD16-14MM-10MM-F
Zoro #
G900674438
UPC #
63452931705
Country of Origin
United States

Dimensions

Outside Dia.
25.3 mm
Length
123.8 mm
Yoke Length (LY)
42.9 mm
Hub Depth
30.2 mm

Details

Type
Double, Friction Bearing
Bore
14 mm x 10 mm
SAE or Metric
Metric
Material
Alloy Steel
Lubrication
LUBRIPLATE No. 1200-2
Weight
0.745 lbs
Bore Tolerance
+0.025 mm / -0.000 mm
Max. Torque
228.8 Nm
Style
Round Bore
Matching Boot
UBOOT16/25-NI-KIT
Rated Torque
45.8 Nm
Max Operating Angle
90°
B1 Shaft Penetration
30.2 mm
B2 Shaft Penetration
30.2 mm

Description

This Ruland double friction bearing universal joint has 14mm x 10mm bores, a 25.3mm outer diameter, and a 123.8mm length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA by Belden Universal and rebored by Ruland for the shortest lead time in the industry.

Restrictions

WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.