
Double U-Joint, 14 mm x 12 mm Bores, 38.0 mm OD, Stainless
Mfr # UDSK24-14MM-12MM-SS
Zoro # G500673787
product price: $1,125.99
/ea
Free Shipping & Returns
Key Features
Type
Double, Friction Bearing
Outside Dia.
38.0 mm
Bore
14 mm x 12 mm
Material
303 Stainless Steel
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UDSK24-14MM-12MM-SS
Zoro #
G500673787
UPC #
63452932548
Country of Origin
United States
Dimensions
Outside Dia.
38.0 mm
Length
166.7 mm
Yoke Length (LY)
54.0 mm
Hub Depth
35.6 mm
Details
Type
Double, Friction Bearing
Bore
14 mm x 12 mm
Material
303 Stainless Steel
SAE or Metric
Metric
Keyway
5 mm x 4 mm
Lubrication
LUBRIPLATE No. 1200-2
Weight
2.399 lbs
Style
Roud Bore, Set Screw, Keyway
Matching Boot
UBOOT24/38-NI-KIT
Bore Tolerance
+0.025 mm / -0.000 mm
B2 Shaft Penetration
35.6 mm
Max Operating Angle
90°
Rated Torque
147.4 Nm
B1 Shaft Penetration
35.6 mm
Max. Torque
737.2 Nm
Description
This Ruland double friction bearing universal joint with set screws has 14mm x 12mm bores, a 38.0mm outer diameter, and a 166.7mm length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from stainless steel for corrosion resistance. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.