Shop RULAND
See all product information
Create Account
Double U-Joint, 19 mm x 16 mm Bores, 38.0 mm OD, Stainless
- Mfr # UDSK24-19MM-16MM-SS
- Zoro # G900674698
product price:
$
1,125.99
/ea
Free Shipping & Returns
Key Features
Type
Double, Friction Bearing
Outside Dia.
38.0 mm
Bore
19 mm x 16 mm
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UDSK24-19MM-16MM-SS
- Zoro #
- G900674698
- UPC #
- 63452932606
- Country of Origin
- United States
- Type
- Double, Friction Bearing
- Bore
- 19 mm x 16 mm
- Lubrication
- LUBRIPLATE No. 1200-2
- SAE or Metric
- Metric
- Keyway
- 6 mm x 5 mm
- Material
- 303 Stainless Steel
- Weight
- 2.399 lbs
- B2 Shaft Penetration
- 35.6 mm
- B1 Shaft Penetration
- 35.6 mm
- Max. Torque
- 737.2 Nm
- Matching Boot
- UBOOT24/38-NI-KIT
- Max Operating Angle
- 90°
- Bore Tolerance
- +0.025 mm / -0.000 mm
- Rated Torque
- 147.4 Nm
- Style
- Roud Bore, Set Screw, Keyway
Dimensions
- Outside Dia.
- 38.0 mm
- Length
- 166.7 mm
- Hub Depth
- 35.6 mm
- Yoke Length (LY)
- 54.0 mm
Description
This Ruland double friction bearing universal joint with set screws has 19mm x 16mm bores, a 38.0mm outer diameter, and a 166.7mm length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from stainless steel for corrosion resistance. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.