
Double U-Joint, 22 mm x 22 mm Bores, 44.3 mm OD, Steel
Mfr # UD28-22MM-22MM-F
Zoro # G100674009
product price: $584.99
/ea
Free Shipping & Returns
Key Features
Type
Double, Friction Bearing
Outside Dia.
44.3 mm
Bore
22 mm x 22 mm
SAE or Metric
Metric
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UD28-22MM-22MM-F
Zoro #
G100674009
UPC #
63452931991
Country of Origin
United States
Dimensions
Outside Dia.
44.3 mm
Length
196.9 mm
Hub Depth
40.9 mm
Yoke Length (LY)
63.5 mm
Details
Type
Double, Friction Bearing
Bore
22 mm x 22 mm
SAE or Metric
Metric
Material
Alloy Steel
Lubrication
LUBRIPLATE No. 1200-2
Weight
3.683 lbs
Rated Torque
294.9 Nm
Matching Boot
UBOOT28/44-NI-KIT
B1 Shaft Penetration
40.9 mm
Style
Round Bore
Max. Torque
1474.5 Nm
Bore Tolerance
+0.025 mm / -0.000 mm
Max Operating Angle
90°
B2 Shaft Penetration
40.9 mm
Description
This Ruland double friction bearing universal joint has 22mm x 22mm bores, a 44.3mm outer diameter, and a 196.9mm length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA by Belden Universal and rebored by Ruland for the shortest lead time in the industry.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylene thiourea,
which is known to the State of California to cause cancer, and Ethylene thiourea,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.