Shop RULAND
See all product information
Create Account
Double U-Joint, 24 mm x 20 mm Bores, 50.7 mm OD, Stainless
- Mfr # UDSK32-24MM-20MM-SS
- Zoro # G300673734
product price:
$
1,699.99
/ea
Free Shipping & Returns
Key Features
Type
Double, Friction Bearing
Outside Dia.
50.7 mm
Bore
24 mm x 20 mm
Keyway
8 mm x 6 mm
Lubrication
LUBRIPLATE No. 1200-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UDSK32-24MM-20MM-SS
- Zoro #
- G300673734
- UPC #
- 63452932782
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 50.7 mm
- Length
- 220.7 mm
- Yoke Length (LY)
- 69.9 mm
- Hub Depth
- 43.2 mm
Details
- Type
- Double, Friction Bearing
- Bore
- 24 mm x 20 mm
- Keyway
- 8 mm x 6 mm
- Lubrication
- LUBRIPLATE No. 1200-2
- Material
- 303 Stainless Steel
- SAE or Metric
- Metric
- Weight
- 5.476 lbs
- Matching Boot
- UBOOT32/51-NI-KIT
- Bore Tolerance
- +0.025 mm / -0.000 mm
- Max. Torque
- 1586.3 Nm
- B2 Shaft Penetration
- 43.2 mm
- B1 Shaft Penetration
- 43.2 mm
- Rated Torque
- 317.3 Nm
- Style
- Roud Bore, Set Screw, Keyway
- Max Operating Angle
- 90°
Description
This Ruland double friction bearing universal joint with set screws has 24mm x 20mm bores, a 50.7mm outer diameter, and a 220.7mm length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from stainless steel for corrosion resistance. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov