
Shop RULAND
See all product information
Double U-Joint, 3/4" x 15 mm Bores, 1.495" (38.0 mm) OD, Steel
Mfr # UDSK24-3/4"-15MM-F
Zoro # G300675523
product price: $769.99
/ea
Free Shipping & Returns
Key Features
Type
Double, Friction Bearing
Outside Dia.
1.495 in (38.0 mm)
Bore
0.7500 in x 15 mm
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch/Metric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UDSK24-3/4"-15MM-F
Zoro #
G300675523
UPC #
63452932595
Country of Origin
United States
Dimensions
Outside Dia.
1.495 in (38.0 mm)
Length
6.563 in (166.7 mm)
Hub Depth
1.400 in (35.6 mm)
Yoke Length (LY)
2.125 in (54.0 mm)
Details
Type
Double, Friction Bearing
Bore
0.7500 in x 15 mm
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch/Metric
Keyway
3/16 in x 5 mm
Material
Alloy Steel
Weight
2.318 lbs
Max Operating Angle
90°
Matching Boot
UBOOT24/38-NI-KIT
Style
Roud Bore, Set Screw, Keyway
Rated Torque
1800 in-lb (203.4 Nm)
B1 Shaft Penetration
1.400 in (35.6 mm)
Max. Torque
9000 in-lb (1016.9 Nm)
B2 Shaft Penetration
1.400 in (35.6 mm)
Bore Tolerance
+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
Description
This Ruland double friction bearing universal joint with set screws has 0.7500" x 15mm bores, a 1.495" (38.0mm) outer diameter, and a 6.563" (166.7mm) length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylene thiourea,
which is known to the State of California to cause cancer, and Ethylene thiourea,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.