
Double U-Joint, 5 mm x 5 mm Bores, 12.6 mm OD, Stainless
Mfr # UDS8-5MM-5MM-SS
Zoro # G500674852
product price: $474.99
/ea
Free Shipping & Returns
Key Features
Type
Double, Friction Bearing
Outside Dia.
12.6 mm
Bore
5 mm x 5 mm
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UDS8-5MM-5MM-SS
Zoro #
G500674852
UPC #
63452932270
Country of Origin
United States
Dimensions
Outside Dia.
12.6 mm
Length
71.5 mm
Yoke Length (LY)
25.4 mm
Hub Depth
18.8 mm
Details
Type
Double, Friction Bearing
Bore
5 mm x 5 mm
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Metric
Material
303 Stainless Steel
Weight
0.108 lbs
Max Operating Angle
90°
Bore Tolerance
+0.025 mm / -0.000 mm
Max. Torque
24.3 Nm
Style
Roud Bore, Set Screw
Matching Boot
UBOOT8/13-NI-KIT
B2 Shaft Penetration
18.8 mm
Rated Torque
4.9 Nm
B1 Shaft Penetration
18.8 mm
Description
This Ruland double friction bearing universal joint with set screws has 5mm x 5mm bores, a 12.6mm outer diameter, and a 71.5mm length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from stainless steel for corrosion resistance. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.