Double U-Joint, 5/16" x 6 mm Bores, 0.620" (15.7 mm) OD, Stainless

  • Mfr # UDS10-5/16"-6MM-SS

  • Zoro # G300673772


product price:  $687.99
/ea
Free Shipping & Returns

Key Features

Type
Double, Friction Bearing
Outside Dia.
0.620 in (15.7 mm)
Bore
0.3125 in x 6 mm
Material
303 Stainless Steel
Lubrication
LUBRIPLATE No. 1200-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UDS10-5/16"-6MM-SS
Zoro #
G300673772
UPC #
63452932220
Country of Origin
United States

Dimensions

Outside Dia.
0.620 in (15.7 mm)
Length
3.250 in (82.6 mm)
Hub Depth
0.820 in (20.8 mm)
Yoke Length (LY)
1.125 in (28.6 mm)

Details

Type
Double, Friction Bearing
Bore
0.3125 in x 6 mm
Material
303 Stainless Steel
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch/Metric
Weight
0.197 lbs
B2 Shaft Penetration
0.820 in (20.8 mm)
Max Operating Angle
90°
Bore Tolerance
+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
Rated Torque
86 in-lb (9.7 Nm)
Style
Roud Bore, Set Screw
Max. Torque
430 in-lb (48.6 Nm)
B1 Shaft Penetration
0.820 in (20.8 mm)
Matching Boot
UBOOT10/15-NI-KIT

Description

This Ruland double friction bearing universal joint with set screws has 0.3125" x 6mm bores, a 0.620" (15.7mm) outer diameter, and a 3.250" (82.6mm) length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from stainless steel for corrosion resistance. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.