Double U-Joint, 6 mm x 6 mm Bores, 15.7 mm OD, Stainless
- Mfr # UD10-6MM-6MM-SS
- Zoro # G200673827
product price:
$
458.99
/ea
Free Shipping & Returns
Key Features
Type
Double, Friction Bearing
Outside Dia.
15.7 mm
Bore
6 mm x 6 mm
Material
303 Stainless Steel
Lubrication
LUBRIPLATE No. 1200-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UD10-6MM-6MM-SS
- Zoro #
- G200673827
- UPC #
- 63452931558
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 15.7 mm
- Length
- 82.6 mm
- Hub Depth
- 20.8 mm
- Yoke Length (LY)
- 28.6 mm
Details
- Type
- Double, Friction Bearing
- Bore
- 6 mm x 6 mm
- Material
- 303 Stainless Steel
- Lubrication
- LUBRIPLATE No. 1200-2
- SAE or Metric
- Metric
- Weight
- 0.2 lbs
- Matching Boot
- UBOOT10/15-NI-KIT
- Style
- Round Bore
- Bore Tolerance
- +0.025 mm / -0.000 mm
- B1 Shaft Penetration
- 20.8 mm
- Max. Torque
- 48.6 Nm
- Rated Torque
- 9.7 Nm
- B2 Shaft Penetration
- 20.8 mm
- Max Operating Angle
- 90°
Description
This Ruland double friction bearing universal joint has 6mm x 6mm bores, a 15.7mm outer diameter, and a 82.6mm length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from stainless steel for corrosion resistance. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA by Belden Universal and rebored by Ruland for the shortest lead time in the industry.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.