
Double U-Joint, 7/16" x 11 mm Bores, 0.995" (25.3 mm) OD, Stainless
Mfr # UDSK16-7/16"-11MM-SS
Zoro # G100674795
product price: $817.99
/ea
Free Shipping & Returns
Key Features
Type
Double, Friction Bearing
Outside Dia.
0.995 in (25.3 mm)
Bore
0.4375 in x 11 mm
Keyway
3/32 in x 4 mm
SAE or Metric
Inch/Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UDSK16-7/16"-11MM-SS
Zoro #
G100674795
UPC #
63452932418
Country of Origin
United States
Dimensions
Outside Dia.
0.995 in (25.3 mm)
Length
4.875 in (123.8 mm)
Yoke Length (LY)
1.688 in (42.9 mm)
Hub Depth
1.190 in (30.2 mm)
Details
Type
Double, Friction Bearing
Bore
0.4375 in x 11 mm
Keyway
3/32 in x 4 mm
SAE or Metric
Inch/Metric
Lubrication
LUBRIPLATE No. 1200-2
Material
303 Stainless Steel
Weight
0.765 lbs
Matching Boot
UBOOT16/25-NI-KIT
Style
Roud Bore, Set Screw, Keyway
B1 Shaft Penetration
1.190 in (30.2 mm)
Max Operating Angle
90°
Rated Torque
284 in-lb (32.1 Nm)
B2 Shaft Penetration
1.190 in (30.2 mm)
Max. Torque
1420 in-lb (160.4 Nm)
Bore Tolerance
+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
Description
This Ruland double friction bearing universal joint with set screws has 0.4375" x 11mm bores, a 0.995" (25.3mm) outer diameter, and a 4.875" (123.8mm) length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from stainless steel for corrosion resistance. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.