Double U-Joint, 7/16" x 7/16" Bores, 0.870" OD, Stainless

  • Mfr # UDSK14-7-7-SS

  • Zoro # G300673925


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Type
Double, Friction Bearing
Outside Dia.
0.870 in
Bore
0.4375 in x 0.4375 in
Keyway
3/32 in x 3/32 in
Lubrication
LUBRIPLATE No. 1200-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UDSK14-7-7-SS
Zoro #
G300673925
UPC #
63452928913
Country of Origin
United States

Dimensions

Outside Dia.
0.870 in
Length
4.375 in
Hub Depth
1.030 in
Yoke Length (LY)
1.500 in

Details

Type
Double, Friction Bearing
Bore
0.4375 in x 0.4375 in
Keyway
3/32 in x 3/32 in
Lubrication
LUBRIPLATE No. 1200-2
Material
303 Stainless Steel
SAE or Metric
Inch
Weight
0.519 lbs
Style
Roud Bore, Set Screw, Keyway
Max. Torque
1125 in-lb
Bore Tolerance
+0.0010 in / -0.0000 in
B1 Shaft Penetration
1.030 in
Matching Boot
UBOOT14/22-NI-KIT
B2 Shaft Penetration
1.030 in
Max Operating Angle
90°
Rated Torque
225 in-lb

Description

This Ruland double friction bearing universal joint with set screws has 0.4375" x 0.4375" bores, a 0.870" outer diameter, and a 4.375" length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from stainless steel for corrosion resistance. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.