Double U-Joint, 7/16" x 9 mm Bores, 0.870" (22.1 mm) OD, Steel

  • Mfr # UDSK14-7/16"-9MM-F

  • Zoro # G400673825


product price:  $525.99
/ea
Free Shipping & Returns

Key Features

Type
Double, Friction Bearing
Outside Dia.
0.870 in (22.1 mm)
Bore
0.4375 in x 9 mm
Keyway
3/32 in x 3 mm
Lubrication
LUBRIPLATE No. 1200-2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UDSK14-7/16"-9MM-F
Zoro #
G400673825
UPC #
63452932373
Country of Origin
United States

Dimensions

Outside Dia.
0.870 in (22.1 mm)
Length
4.375 in (111.1 mm)
Yoke Length (LY)
1.500 in (38.1 mm)
Hub Depth
1.030 in (26.2 mm)

Details

Type
Double, Friction Bearing
Bore
0.4375 in x 9 mm
Keyway
3/32 in x 3 mm
Lubrication
LUBRIPLATE No. 1200-2
Material
Alloy Steel
SAE or Metric
Inch/Metric
Weight
0.503 lbs
Bore Tolerance
+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
Max. Torque
1575 in-lb (178.0 Nm)
Style
Roud Bore, Set Screw, Keyway
Matching Boot
UBOOT14/22-NI-KIT
Max Operating Angle
90°
Rated Torque
315 in-lb (35.6 Nm)
B2 Shaft Penetration
1.030 in (26.2 mm)
B1 Shaft Penetration
1.030 in (26.2 mm)

Description

This Ruland double friction bearing universal joint with set screws has 0.4375" x 9mm bores, a 0.870" (22.1mm) outer diameter, and a 4.375" (111.1mm) length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.