Shop RULAND
See all product information
Create Account
Double U-Joint, 8 mm x 7 mm Bores, 15.7 mm OD, Steel
- Mfr # UD10-8MM-7MM-F
- Zoro # G400674136
product price:
$
476.99
/ea
Free Shipping & Returns
Key Features
Type
Double, Friction Bearing
Outside Dia.
15.7 mm
Bore
8 mm x 7 mm
Material
Alloy Steel
Lubrication
LUBRIPLATE No. 1200-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UD10-8MM-7MM-F
- Zoro #
- G400674136
- UPC #
- 63452931567
- Country of Origin
- United States
- Type
- Double, Friction Bearing
- Bore
- 8 mm x 7 mm
- Material
- Alloy Steel
- Lubrication
- LUBRIPLATE No. 1200-2
- SAE or Metric
- Metric
- Weight
- 0.193 lbs
- Matching Boot
- UBOOT10/15-NI-KIT
- Style
- Round Bore
- B1 Shaft Penetration
- 20.8 mm
- Rated Torque
- 13.8 Nm
- Max Operating Angle
- 90°
- Max. Torque
- 68.9 Nm
- Bore Tolerance
- +0.025 mm / -0.000 mm
- B2 Shaft Penetration
- 20.8 mm
Dimensions
- Outside Dia.
- 15.7 mm
- Length
- 82.6 mm
- Yoke Length (LY)
- 28.6 mm
- Hub Depth
- 20.8 mm
Description
This Ruland double friction bearing universal joint has 8mm x 7mm bores, a 15.7mm outer diameter, and a 82.6mm length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA by Belden Universal and rebored by Ruland for the shortest lead time in the industry.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylene thiourea,
which is known to the State of California to cause cancer, and Ethylene thiourea,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.