Shop RULAND
See all product information
Create Account
Double U-Joint, 9/16" x 14 mm Bores, 1.120" (28.4 mm) OD, Steel
- Mfr # UDSK18-9/16"-14MM-F
- Zoro # G000675496
product price:
$
640.99
/ea
Free Shipping & Returns
Key Features
Type
Double, Friction Bearing
Outside Dia.
1.120 in (28.4 mm)
Bore
0.5625 in x 14 mm
SAE or Metric
Inch/Metric
Keyway
1/8 in x 5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UDSK18-9/16"-14MM-F
- Zoro #
- G000675496
- UPC #
- 63452932457
- Country of Origin
- United States
- Type
- Double, Friction Bearing
- Bore
- 0.5625 in x 14 mm
- SAE or Metric
- Inch/Metric
- Keyway
- 1/8 in x 5 mm
- Lubrication
- LUBRIPLATE No. 1200-2
- Material
- Alloy Steel
- Weight
- 0.997 lbs
- B1 Shaft Penetration
- 1.220 in (31.0 mm)
- Max Operating Angle
- 90°
- B2 Shaft Penetration
- 1.220 in (31.0 mm)
- Max. Torque
- 2925 in-lb (330.5 Nm)
- Bore Tolerance
- +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
- Matching Boot
- UBOOT18/29-NI-KIT
- Rated Torque
- 585 in-lb (66.1 Nm)
- Style
- Roud Bore, Set Screw, Keyway
Description
This Ruland double friction bearing universal joint with set screws has 0.5625" x 14mm bores, a 1.120" (28.4mm) outer diameter, and a 5.125" (130.2mm) length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.