Double U-Joint Kit, Machinable, 0.370" (9.4 mm) OD, Stainless

  • Mfr # UD6-XX-XX-SS

  • Zoro # G500676320


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Type
Double, Friction Bearing
Outside Dia.
0.370 in (9.4 mm)
SAE or Metric
Inch/Metric
Material
303 Stainless Steel
Lubrication
LUBRIPLATE No. 1200-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UD6-XX-XX-SS
Zoro #
G500676320
UPC #
63452928896
Country of Origin
United States

Dimensions

Outside Dia.
0.370 in (9.4 mm)
Length
2.438 in (61.9 mm)
Hub Depth
0.670 in (17.0 mm)
Yoke Length (LY)
0.875 in (22.2 mm)

Details

Type
Double, Friction Bearing
SAE or Metric
Inch/Metric
Material
303 Stainless Steel
Lubrication
LUBRIPLATE No. 1200-2
Weight
0.062 lbs
Max Operating Angle
90°
Matching Boot
UBOOT6/10-NI-KIT
B1 Shaft Penetration
0.670 in (17.0 mm)
Max Round Bore (Metric)
5 mm
Max Blind Bore (Metric)
6 mm
Max Round Bore (Inch)
0.2188 in
Max Square or Hex Bore (Metric)
5 mm
Style
Machinable Bore
B2 Shaft Penetration
0.670 in (17.0 mm)
Max Blind Bore (Inch)
0.2500 in
Rated Torque
14 in-lb (1.6 Nm)
Max Square or Hex Bore (Inch)
0.1875 in
Max. Torque
70 in-lb (7.9 Nm)

Description

This Ruland machinable bore double friction bearing universal joint has a 0.370" outer diameter and 2.438" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke or affix it directly to a surface by welding or some other method of their choice. It is best suited for applications with a wide gap between shaft ends and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from stainless steel for corrosion resistance. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.