Shop RULAND
See all product information
Create Account
Double U-Joint Kit, Machinable, 0.495" (12.6 mm) OD, Steel
- Mfr # UD8-XX-XX-F-KIT
- Zoro # G100673606
product price:
$
204.99
/ea
Free Shipping & Returns
Key Features
Type
Double, Friction Bearing
Outside Dia.
0.495 in (12.6 mm)
Material
Alloy Steel
SAE or Metric
Inch/Metric
Lubrication
LUBRIPLATE No. 1200-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UD8-XX-XX-F-KIT
- Zoro #
- G100673606
- UPC #
- 63452928901
- Country of Origin
- United States
- Type
- Double, Friction Bearing
- Material
- Alloy Steel
- SAE or Metric
- Inch/Metric
- Lubrication
- LUBRIPLATE No. 1200-2
- Weight
- 0.125 lbs
- Max Round Bore (Metric)
- 7 mm
- Max. Torque
- 315 in-lb (35.6 Nm)
- Max Square or Hex Bore (Inch)
- 0.2813 in
- Max Blind Bore (Metric)
- 9 mm
- B1 Shaft Penetration
- 0.740 in (18.8 mm)
- Rated Torque
- 63 in-lb (7.1 Nm)
- Max Operating Angle
- 90°
- Max Blind Bore (Inch)
- 0.3750 in
- Style
- Machinable Bore, Assembled
- Max Round Bore (Inch)
- 0.2813 in
- Max Square or Hex Bore (Metric)
- 7 mm
- B2 Shaft Penetration
- 0.740 in (18.8 mm)
- Matching Boot
- UBOOT8/13-NI-KIT
Dimensions
- Outside Dia.
- 0.495 in (12.6 mm)
- Length
- 2.813 in (71.5 mm)
- Hub Depth
- 0.740 in (18.8 mm)
- Yoke Length (LY)
- 1.000 in (25.4 mm)
Description
This Ruland machinable bore double friction bearing universal joint kit has a 0.495" outer diameter and 2.813" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke. It is best suited for applications with a wide gap between shaft ends and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA by Belden Universal and inventoried by Ruland for quick turnaround.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylene thiourea,
which is known to the State of California to cause cancer, and Ethylene thiourea,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.