Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double U-Joint Kit, Machinable, 0.620" (15.7 mm) OD, Stainless

  • Mfr # UD10-XX-XX-SS-KIT

  • Zoro # G900675008


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Type
Double, Friction Bearing
Outside Dia.
0.620 in (15.7 mm)
SAE or Metric
Inch/Metric
Material
303 Stainless Steel
Lubrication
LUBRIPLATE No. 1200-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UD10-XX-XX-SS-KIT
Zoro #
G900675008
UPC #
63452928825
Country of Origin
United States

Dimensions

Outside Dia.
0.620 in (15.7 mm)
Length
3.250 in (82.6 mm)
Hub Depth
0.820 in (20.8 mm)
Yoke Length (LY)
1.125 in (28.6 mm)

Details

Type
Double, Friction Bearing
SAE or Metric
Inch/Metric
Material
303 Stainless Steel
Lubrication
LUBRIPLATE No. 1200-2
Weight
0.237 lbs
Rated Torque
86 in-lb (9.7 Nm)
Max Round Bore With Key (Metric)
8mm Bore, 2mm Keyway
Max Square or Hex Bore (Metric)
8 mm
Max. Torque
430 in-lb (48.6 Nm)
Max Round Bore (Inch)
0.3438 in
Max Square or Hex Bore (Inch)
0.3438 in
B1 Shaft Penetration
0.820 in (20.8 mm)
Matching Boot
UBOOT10/15-NI-KIT
Max Blind Bore (Inch)
0.5000 in
Max Round Bore (Metric)
8 mm
Max Blind Bore (Metric)
12 mm
B2 Shaft Penetration
0.820 in (20.8 mm)
Max Operating Angle
90°
Max Round Bore With Key (Inch)
5/16" Bore, 3/32" Keyway
Style
Machinable Bore, Assembled

Description

This Ruland machinable bore double friction bearing universal joint kit has a 0.620" outer diameter and 3.250" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke. It is best suited for applications with a wide gap between shaft ends and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from stainless steel for corrosion resistance. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA by Belden Universal and inventoried by Ruland for quick turnaround.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.