Double U-Joint Kit, Machinable, 0.745" (18.9 mm) OD, Stainless
- Mfr # UD12-XX-XX-SS-KIT
- Zoro # G200676170
product price:
$
291.99
/ea
Free Shipping & Returns
Key Features
Type
Double, Friction Bearing
Outside Dia.
0.745 in (18.9 mm)
Material
303 Stainless Steel
SAE or Metric
Inch/Metric
Lubrication
LUBRIPLATE No. 1200-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UD12-XX-XX-SS-KIT
- Zoro #
- G200676170
- UPC #
- 63452928831
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 0.745 in (18.9 mm)
- Length
- 3.813 in (96.9 mm)
- Hub Depth
- 0.950 in (24.1 mm)
- Yoke Length (LY)
- 1.344 in (34.1 mm)
Details
- Type
- Double, Friction Bearing
- Material
- 303 Stainless Steel
- SAE or Metric
- Inch/Metric
- Lubrication
- LUBRIPLATE No. 1200-2
- Weight
- 0.397 lbs
- Rated Torque
- 158 in-lb (17.9 Nm)
- Max Round Bore (Metric)
- 11 mm
- Style
- Machinable Bore, Assembled
- Max Round Bore With Key (Inch)
- 7/16" Bore, 3/32" Keyway
- B1 Shaft Penetration
- 0.950 in (24.1 mm)
- Max Round Bore (Inch)
- 0.4531 in
- Max Blind Bore (Metric)
- 15 mm
- Max Square or Hex Bore (Metric)
- 10 mm
- Max Square or Hex Bore (Inch)
- 0.4375 in
- Max Round Bore With Key (Metric)
- 12mm Bore, 4mm Keyway
- B2 Shaft Penetration
- 0.950 in (24.1 mm)
- Max Blind Bore (Inch)
- 0.6250 in
- Max Operating Angle
- 90°
- Max. Torque
- 790 in-lb (89.3 Nm)
- Matching Boot
- UBOOT12/19-NI-KIT
Description
This Ruland machinable bore double friction bearing universal joint kit has a 0.745" outer diameter and 3.813" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke. It is best suited for applications with a wide gap between shaft ends and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from stainless steel for corrosion resistance. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA by Belden Universal and inventoried by Ruland for quick turnaround.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.