
Double U-Joint Kit, Machinable, 0.870" (22.1 mm) OD, Stainless
Mfr # UD14-XX-XX-SS-KIT
Zoro # G200674176
product price: $367.99
/ea
Free Shipping & Returns
Key Features
Type
Double, Friction Bearing
Outside Dia.
0.870 in (22.1 mm)
Material
303 Stainless Steel
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch/Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UD14-XX-XX-SS-KIT
Zoro #
G200674176
UPC #
63452928837
Country of Origin
United States
Dimensions
Outside Dia.
0.870 in (22.1 mm)
Length
4.375 in (111.1 mm)
Hub Depth
1.030 in (26.2 mm)
Yoke Length (LY)
1.500 in (38.1 mm)
Details
Type
Double, Friction Bearing
Material
303 Stainless Steel
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch/Metric
Weight
0.615 lbs
Matching Boot
UBOOT14/22-NI-KIT
Max Square or Hex Bore (Inch)
0.5000 in
Max Round Bore (Metric)
13 mm
Max Square or Hex Bore (Metric)
12 mm
B1 Shaft Penetration
1.030 in (26.2 mm)
Max Blind Bore (Inch)
0.7500 in
Style
Machinable Bore, Assembled
Max Blind Bore (Metric)
19 mm
Max Operating Angle
90°
Max Round Bore With Key (Inch)
1/2" Bore, 1/8" Keyway
Max Round Bore With Key (Metric)
12mm Bore, 4mm Keyway
B2 Shaft Penetration
1.030 in (26.2 mm)
Max Round Bore (Inch)
0.5313 in
Max. Torque
1125 in-lb (127.1 Nm)
Rated Torque
225 in-lb (25.4 Nm)
Description
This Ruland machinable bore double friction bearing universal joint kit has a 0.870" outer diameter and 4.375" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke. It is best suited for applications with a wide gap between shaft ends and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from stainless steel for corrosion resistance. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA by Belden Universal and inventoried by Ruland for quick turnaround.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.