
Double U-Joint Kit, Machinable, 0.995" (25.3 mm) OD, Steel
Mfr # UD16-XX-XX-F-KIT
Zoro # G600676282
product price: $287.99
/ea
Free Shipping & Returns
Key Features
Type
Double, Friction Bearing
Outside Dia.
0.995 in (25.3 mm)
SAE or Metric
Inch/Metric
Lubrication
LUBRIPLATE No. 1200-2
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UD16-XX-XX-F-KIT
Zoro #
G600676282
UPC #
63452928841
Country of Origin
United States
Dimensions
Outside Dia.
0.995 in (25.3 mm)
Length
4.875 in (123.8 mm)
Hub Depth
1.190 in (30.2 mm)
Yoke Length (LY)
1.688 in (42.9 mm)
Details
Type
Double, Friction Bearing
SAE or Metric
Inch/Metric
Lubrication
LUBRIPLATE No. 1200-2
Material
Alloy Steel
Weight
0.878 lbs
B1 Shaft Penetration
1.190 in (30.2 mm)
Max Round Bore With Key (Metric)
15mm Bore, 5mm Keyway
Max Square or Hex Bore (Inch)
0.5625 in
Max Blind Bore (Inch)
0.8130 in
Max Blind Bore (Metric)
20 mm
Matching Boot
UBOOT16/25-NI-KIT
B2 Shaft Penetration
1.190 in (30.2 mm)
Style
Machinable Bore, Assembled
Max Round Bore (Metric)
15 mm
Max Square or Hex Bore (Metric)
14 mm
Rated Torque
405 in-lb (45.8 Nm)
Max. Torque
2025 in-lb (228.8 Nm)
Max Operating Angle
90°
Max Round Bore With Key (Inch)
9/16" Bore, 1/8" Keyway
Max Round Bore (Inch)
0.5938 in
Description
This Ruland machinable bore double friction bearing universal joint kit has a 0.995" outer diameter and 4.875" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke. It is best suited for applications with a wide gap between shaft ends and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA by Belden Universal and inventoried by Ruland for quick turnaround.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylene thiourea,
which is known to the State of California to cause cancer, and Ethylene thiourea,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.