Zoro Homepage

Double U-Joint Kit, Machinable, 1.495" (38.0 mm) OD, Stainless

  • Mfr # UD24-XX-XX-SS-KIT

  • Zoro # G100676331


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Type
Double, Friction Bearing
Outside Dia.
1.495 in (38.0 mm)
Material
303 Stainless Steel
SAE or Metric
Inch/Metric
Lubrication
LUBRIPLATE No. 1200-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UD24-XX-XX-SS-KIT
Zoro #
G100676331
UPC #
63452928861
Country of Origin
United States

Dimensions

Outside Dia.
1.495 in (38.0 mm)
Length
6.563 in (166.7 mm)
Yoke Length (LY)
2.125 in (54.0 mm)
Hub Depth
1.400 in (35.6 mm)

Details

Type
Double, Friction Bearing
Material
303 Stainless Steel
SAE or Metric
Inch/Metric
Lubrication
LUBRIPLATE No. 1200-2
Weight
2.774 lbs
Max Square or Hex Bore (Inch)
0.7500 in
Style
Machinable Bore, Assembled
Max Square or Hex Bore (Metric)
20 mm
B2 Shaft Penetration
1.400 in (35.6 mm)
Max. Torque
6525 in-lb (737.2 Nm)
B1 Shaft Penetration
1.400 in (35.6 mm)
Rated Torque
1305 in-lb (147.4 Nm)
Max Operating Angle
90°
Max Round Bore (Metric)
22 mm
Max Round Bore With Key (Inch)
7/8" Bore, 3/16" Keyway
Max Blind Bore (Metric)
31 mm
Max Blind Bore (Inch)
1.2500 in
Matching Boot
UBOOT24/38-NI-KIT
Max Round Bore (Inch)
0.875 in
Max Round Bore With Key (Metric)
22mm Bore, 6mm Keyway

Description

This Ruland machinable bore double friction bearing universal joint kit has a 1.495" outer diameter and 6.563" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke. It is best suited for applications with a wide gap between shaft ends and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from stainless steel for corrosion resistance. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA by Belden Universal and inventoried by Ruland for quick turnaround.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.