
Double U-Joint Kit, Machinable, 1.745" (44.3 mm) OD, Stainless
Mfr # UD28-XX-XX-SS-KIT
Zoro # G000675205
product price: $558.99
/ea
Free Shipping & Returns
Key Features
Type
Double, Friction Bearing
Outside Dia.
1.745 in (44.3 mm)
Lubrication
LUBRIPLATE No. 1200-2
Material
303 Stainless Steel
SAE or Metric
Inch/Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UD28-XX-XX-SS-KIT
Zoro #
G000675205
UPC #
63452928867
Country of Origin
United States
Dimensions
Outside Dia.
1.745 in (44.3 mm)
Length
7.750 in (196.9 mm)
Hub Depth
1.610 in (40.9 mm)
Yoke Length (LY)
2.500 in (63.5 mm)
Details
Type
Double, Friction Bearing
Lubrication
LUBRIPLATE No. 1200-2
Material
303 Stainless Steel
SAE or Metric
Inch/Metric
Weight
4.374 lbs
Max Round Bore With Key (Metric)
25mm Bore, 8mm Keyway
B1 Shaft Penetration
1.610 in (40.9 mm)
Max Blind Bore (Inch)
1.3750 in
Max Blind Bore (Metric)
34 mm
Max Square or Hex Bore (Metric)
24 mm
Matching Boot
UBOOT28/44-NI-KIT
Max Round Bore With Key (Inch)
1" Bore, 1/4" Keyway
Max Round Bore (Inch)
0.9688 in
Max Round Bore (Metric)
24 mm
B2 Shaft Penetration
1.610 in (40.9 mm)
Rated Torque
1890 in-lb (213.5 Nm)
Style
Machinable Bore, Assembled
Max. Torque
9450 in-lb (1067.7 Nm)
Max Operating Angle
90°
Max Square or Hex Bore (Inch)
0.9375 in
Description
This Ruland machinable bore double friction bearing universal joint kit has a 1.745" outer diameter and 7.750" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke. It is best suited for applications with a wide gap between shaft ends and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from stainless steel for corrosion resistance. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA by Belden Universal and inventoried by Ruland for quick turnaround.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.