Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double U-Joint, Machinable, 0.995" (25.3 mm) OD, Stainless

  • Mfr # UD16-XX-XX-SS

  • Zoro # G200676316


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Type
Double, Friction Bearing
Outside Dia.
0.995 in (25.3 mm)
SAE or Metric
Inch/Metric
Lubrication
LUBRIPLATE No. 1200-2
Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UD16-XX-XX-SS
Zoro #
G200676316
UPC #
63452928842
Country of Origin
United States

Dimensions

Outside Dia.
0.995 in (25.3 mm)
Length
4.875 in (123.8 mm)
Hub Depth
1.190 in (30.2 mm)
Yoke Length (LY)
1.688 in (42.9 mm)

Details

Type
Double, Friction Bearing
SAE or Metric
Inch/Metric
Lubrication
LUBRIPLATE No. 1200-2
Material
303 Stainless Steel
Weight
0.909 lbs
Max Square or Hex Bore (Metric)
14 mm
Max. Torque
1420 in-lb (160.4 Nm)
Max Round Bore With Key (Inch)
9/16" Bore, 1/8" Keyway
Max Blind Bore (Metric)
20 mm
B1 Shaft Penetration
1.190 in (30.2 mm)
Max Round Bore (Inch)
0.5938 in
Style
Machinable Bore
Rated Torque
284 in-lb (32.1 Nm)
B2 Shaft Penetration
1.190 in (30.2 mm)
Max Blind Bore (Inch)
0.8130 in
Max Round Bore With Key (Metric)
15mm Bore, 5mm Keyway
Matching Boot
UBOOT16/25-NI-KIT
Max Square or Hex Bore (Inch)
0.5625 in
Max Operating Angle
90°
Max Round Bore (Metric)
15 mm

Description

This Ruland machinable bore double friction bearing universal joint has a 0.995" outer diameter and 4.875" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke or affix it directly to a surface by welding or some other method of their choice. It is best suited for applications with a wide gap between shaft ends and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from stainless steel for corrosion resistance. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.