
Double U-Joint, Machinable, 1.120" (28.4 mm) OD, Stainless
Mfr # UD18-XX-XX-SS
Zoro # G200673476
product price: $357.99
/ea
Free Shipping & Returns
Key Features
Type
Double, Friction Bearing
Outside Dia.
1.120 in (28.4 mm)
Material
303 Stainless Steel
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch/Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UD18-XX-XX-SS
Zoro #
G200673476
UPC #
63452928848
Country of Origin
United States
Dimensions
Outside Dia.
1.120 in (28.4 mm)
Length
5.125 in (130.2 mm)
Hub Depth
1.220 in (31.0 mm)
Yoke Length (LY)
1.750 in (44.5 mm)
Details
Type
Double, Friction Bearing
Material
303 Stainless Steel
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch/Metric
Weight
1.216 lbs
Max Round Bore (Inch)
0.625 in
Max. Torque
2025 in-lb (228.8 Nm)
Max Round Bore (Metric)
15 mm
Max Round Bore With Key (Inch)
5/8" Bore, 3/16" Keyway
Matching Boot
UBOOT18/29-NI-KIT
Style
Machinable Bore
Max Square or Hex Bore (Inch)
0.6250 in
Max Blind Bore (Inch)
0.8750 in
Max Square or Hex Bore (Metric)
14 mm
Max Operating Angle
90°
B2 Shaft Penetration
1.220 in (31.0 mm)
B1 Shaft Penetration
1.220 in (31.0 mm)
Rated Torque
405 in-lb (45.8 Nm)
Max Blind Bore (Metric)
22 mm
Max Round Bore With Key (Metric)
16mm Bore, 5mm Keyway
Description
This Ruland machinable bore double friction bearing universal joint has a 1.120" outer diameter and 5.125" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke or affix it directly to a surface by welding or some other method of their choice. It is best suited for applications with a wide gap between shaft ends and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from stainless steel for corrosion resistance. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.