Double U-Joint, Machinable, 1.120" (28.4 mm) OD, Steel

  • Mfr # UD18-XX-XX-F

  • Zoro # G700673730


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Type
Double, Friction Bearing
Outside Dia.
1.120 in (28.4 mm)
SAE or Metric
Inch/Metric
Material
Alloy Steel
Lubrication
LUBRIPLATE No. 1200-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UD18-XX-XX-F
Zoro #
G700673730
UPC #
63452928846
Country of Origin
United States

Dimensions

Outside Dia.
1.120 in (28.4 mm)
Length
5.125 in (130.2 mm)
Yoke Length (LY)
1.750 in (44.5 mm)
Hub Depth
1.220 in (31.0 mm)

Details

Type
Double, Friction Bearing
SAE or Metric
Inch/Metric
Material
Alloy Steel
Lubrication
LUBRIPLATE No. 1200-2
Weight
1.175 lbs
Max Blind Bore (Inch)
0.8750 in
Matching Boot
UBOOT18/29-NI-KIT
Rated Torque
585 in-lb (66.1 Nm)
B2 Shaft Penetration
1.220 in (31.0 mm)
Max Operating Angle
90°
Max. Torque
2925 in-lb (330.5 Nm)
Max Blind Bore (Metric)
22 mm
Max Round Bore (Metric)
15 mm
B1 Shaft Penetration
1.220 in (31.0 mm)
Max Round Bore (Inch)
0.625 in
Max Round Bore With Key (Metric)
16mm Bore, 5mm Keyway
Max Square or Hex Bore (Inch)
0.6250 in
Max Round Bore With Key (Inch)
5/8" Bore, 3/16" Keyway
Style
Machinable Bore
Max Square or Hex Bore (Metric)
14 mm

Description

This Ruland machinable bore double friction bearing universal joint has a 1.120" outer diameter and 5.125" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke or affix it directly to a surface by welding or some other method of their choice. It is best suited for applications with a wide gap between shaft ends and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.