
Double U-Joint, Machinable, 1.245" (31.6 mm) OD, Stainless
Mfr # UD20-XX-XX-SS
Zoro # G600675483
product price: $430.99
/ea
Free Shipping & Returns
Key Features
Type
Double, Friction Bearing
Outside Dia.
1.245 in (31.6 mm)
Material
303 Stainless Steel
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch/Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UD20-XX-XX-SS
Zoro #
G600675483
UPC #
63452928854
Country of Origin
United States
Dimensions
Outside Dia.
1.245 in (31.6 mm)
Length
5.625 in (142.9 mm)
Yoke Length (LY)
1.875 in (47.6 mm)
Hub Depth
1.250 in (31.8 mm)
Details
Type
Double, Friction Bearing
Material
303 Stainless Steel
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch/Metric
Weight
1.597 lbs
Max Round Bore (Metric)
19 mm
Max Square or Hex Bore (Inch)
0.7500 in
Max Operating Angle
90°
Max Round Bore With Key (Inch)
3/4" Bore, 3/16" Keyway
Matching Boot
UBOOT20/32-NI-KIT
Max Square or Hex Bore (Metric)
16 mm
B1 Shaft Penetration
1.250 in (31.8 mm)
Rated Torque
612 in-lb (69.1 Nm)
Max Round Bore (Inch)
0.750 in
Max Blind Bore (Inch)
1.0000 in
Max. Torque
3060 in-lb (345.7 Nm)
Max Blind Bore (Metric)
25 mm
B2 Shaft Penetration
1.250 in (31.8 mm)
Style
Machinable Bore
Max Round Bore With Key (Metric)
19mm Bore, 6mm Keyway
Description
This Ruland machinable bore double friction bearing universal joint has a 1.245" outer diameter and 5.625" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke or affix it directly to a surface by welding or some other method of their choice. It is best suited for applications with a wide gap between shaft ends and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from stainless steel for corrosion resistance. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.