
Double U-Joint, Machinable, 1.495" (38.0 mm) OD, Stainless
Mfr # UD24-XX-XX-SS
Zoro # G600676367
product price: $469.99
/ea
Free Shipping & Returns
Key Features
Type
Double, Friction Bearing
Outside Dia.
1.495 in (38.0 mm)
Lubrication
LUBRIPLATE No. 1200-2
Material
303 Stainless Steel
SAE or Metric
Inch/Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UD24-XX-XX-SS
Zoro #
G600676367
UPC #
63452928860
Country of Origin
United States
Dimensions
Outside Dia.
1.495 in (38.0 mm)
Length
6.563 in (166.7 mm)
Yoke Length (LY)
2.125 in (54.0 mm)
Hub Depth
1.400 in (35.6 mm)
Details
Type
Double, Friction Bearing
Lubrication
LUBRIPLATE No. 1200-2
Material
303 Stainless Steel
SAE or Metric
Inch/Metric
Weight
2.774 lbs
Max Blind Bore (Inch)
1.2500 in
Max Round Bore (Metric)
22 mm
Max. Torque
6525 in-lb (737.2 Nm)
Max Operating Angle
90°
Max Round Bore (Inch)
0.875 in
Matching Boot
UBOOT24/38-NI-KIT
Max Blind Bore (Metric)
31 mm
B2 Shaft Penetration
1.400 in (35.6 mm)
Max Round Bore With Key (Inch)
7/8" Bore, 3/16" Keyway
Max Round Bore With Key (Metric)
22mm Bore, 6mm Keyway
Max Square or Hex Bore (Metric)
20 mm
Rated Torque
1305 in-lb (147.4 Nm)
B1 Shaft Penetration
1.400 in (35.6 mm)
Max Square or Hex Bore (Inch)
0.7500 in
Style
Machinable Bore
Description
This Ruland machinable bore double friction bearing universal joint has a 1.495" outer diameter and 6.563" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke or affix it directly to a surface by welding or some other method of their choice. It is best suited for applications with a wide gap between shaft ends and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from stainless steel for corrosion resistance. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.