Double U-Joint, Machinable, 1.495" (38.0 mm) OD, Steel

  • Mfr # UD24-XX-XX-F

  • Zoro # G100676010


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Type
Double, Friction Bearing
Outside Dia.
1.495 in (38.0 mm)
SAE or Metric
Inch/Metric
Material
Alloy Steel
Lubrication
LUBRIPLATE No. 1200-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UD24-XX-XX-F
Zoro #
G100676010
UPC #
63452928858
Country of Origin
United States

Dimensions

Outside Dia.
1.495 in (38.0 mm)
Length
6.563 in (166.7 mm)
Hub Depth
1.400 in (35.6 mm)
Yoke Length (LY)
2.125 in (54.0 mm)

Details

Type
Double, Friction Bearing
SAE or Metric
Inch/Metric
Material
Alloy Steel
Lubrication
LUBRIPLATE No. 1200-2
Weight
2.681 lbs
Max Square or Hex Bore (Metric)
20 mm
B1 Shaft Penetration
1.400 in (35.6 mm)
Max Round Bore (Metric)
22 mm
Max Round Bore With Key (Metric)
22mm Bore, 6mm Keyway
Rated Torque
1800 in-lb (203.4 Nm)
Max. Torque
9000 in-lb (1016.9 Nm)
Max Blind Bore (Metric)
31 mm
Style
Machinable Bore
Matching Boot
UBOOT24/38-NI-KIT
Max Square or Hex Bore (Inch)
0.7500 in
Max Round Bore (Inch)
0.875 in
B2 Shaft Penetration
1.400 in (35.6 mm)
Max Blind Bore (Inch)
1.2500 in
Max Operating Angle
90°
Max Round Bore With Key (Inch)
7/8" Bore, 3/16" Keyway

Description

This Ruland machinable bore double friction bearing universal joint has a 1.495" outer diameter and 6.563" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke or affix it directly to a surface by welding or some other method of their choice. It is best suited for applications with a wide gap between shaft ends and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.