
Double U-Joint, Machinable, 1.745" (44.3 mm) OD, Steel
Mfr # UD28-XX-XX-F
Zoro # G500674982
product price: $375.99
/ea
Free Shipping & Returns
Key Features
Type
Double, Friction Bearing
Outside Dia.
1.745 in (44.3 mm)
Lubrication
LUBRIPLATE No. 1200-2
Material
Alloy Steel
SAE or Metric
Inch/Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UD28-XX-XX-F
Zoro #
G500674982
UPC #
63452928864
Country of Origin
United States
Dimensions
Outside Dia.
1.745 in (44.3 mm)
Length
7.750 in (196.9 mm)
Hub Depth
1.610 in (40.9 mm)
Yoke Length (LY)
2.500 in (63.5 mm)
Details
Type
Double, Friction Bearing
Lubrication
LUBRIPLATE No. 1200-2
Material
Alloy Steel
SAE or Metric
Inch/Metric
Weight
4.232 lbs
Rated Torque
2610 in-lb (294.9 Nm)
B1 Shaft Penetration
1.610 in (40.9 mm)
Max Round Bore (Inch)
0.9688 in
Max Round Bore With Key (Metric)
25mm Bore, 8mm Keyway
Max Blind Bore (Metric)
34 mm
Max Square or Hex Bore (Inch)
0.9375 in
Max Square or Hex Bore (Metric)
24 mm
Max Round Bore (Metric)
24 mm
Style
Machinable Bore
Max. Torque
13050 in-lb (1474.5 Nm)
Max Operating Angle
90°
Matching Boot
UBOOT28/44-NI-KIT
B2 Shaft Penetration
1.610 in (40.9 mm)
Max Round Bore With Key (Inch)
1" Bore, 1/4" Keyway
Max Blind Bore (Inch)
1.3750 in
Description
This Ruland machinable bore double friction bearing universal joint has a 1.745" outer diameter and 7.750" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke or affix it directly to a surface by welding or some other method of their choice. It is best suited for applications with a wide gap between shaft ends and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylene thiourea,
which is known to the State of California to cause cancer, and Ethylene thiourea,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.