Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 12mm, Aluminum

  • Mfr # MJSC25-12-A

  • Zoro # G7953267


product price: $27.99
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
4mm x 1.8mm
Material - Hubs
Aluminum
Outside Dia.
25.4 mm
Assembled Coupling Length
35.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJSC25-12-A
Zoro #
G7953267
UPC #
634529116364
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJSC25
Bore Dia.
12 mm
Keyway Size Type
4mm x 1.8mm
Outside Dia.
25.4 mm
Assembled Coupling Length
35.4 mm
Size
MJSC25
Overall Length
35.4 mm
Keyway Size
4mm x 1.8mm
Coupling Size
MJS25
Keyway Depth
1.8 mm
Coupling Overall Length
35.3 mm
Keyway Width
3 mm
Bore Diameter
12 mm
Length through Bore
11.9 mm
Outside Diameter
25.4 mm
Hub Diameter
25.4 mm
Screw Thread Size
M4

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Bore Tolerance
+0.05/-0.00 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Number of Locking Screws
2
Screw Material Finish
Black Oxide
Bore Type
Round Bore with Keyway
Recommended Hub Gap
0.8 mm
Maximum Operating Temperature
82 Degrees C
Weight
0.03 lb
System of Measurement
Metric
Fail Safe
Yes
Shaft Locking Type
Set Screw
Included Screws
(2) Set Screw
Full Bearing Support Required
Yes
Zero Backlash
Yes
Hub Projection
11.9 mm
Shaft Tolerance
+0.000/-0.013 mm
Hub Material
Aluminum
Minimum Operating Temperature
-23 Degrees C
Screw Material
Alloy Steel
Hub Material Finish
Bright
Hub Material Grade
2024
Jaw Profile
Curved
Maximum Speed
8,000 RPM

Description

Jaw Coupling Hub, Coupling Size MJS25, Outside Diameter 25.4 mm, Coupling Overall Length 35.3 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 1.8 mm, Keyway Width 3 mm, Bore Diameter 12 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M4, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 25.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.