Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 1/4in., Aluminum

  • Mfr # JS16-4-A

  • Zoro # G8209835


product price: $16.79
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
1 in
Assembled Coupling Length
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS16-4-A
Zoro #
G8209835
UPC #
634529068649
Country of Origin
United States

Dimensions

Size - Jaw Couplings
JS16
Bore Dia.
1/4 in
Keyway Size Type
None
Outside Dia.
1 in
Assembled Coupling Length
1.38 in
Keyway Size
None
Overall Length
1.38 in
Size
JS16
Coupling Size
JS16
Screw Thread Size
M4
Hub Diameter
1 in
Length through Bore
0.5 in
Bore Diameter
1/4 in
Coupling Overall Length
1 25/64 in
Outside Diameter
1 in

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Hub Material Grade
2024
Shaft Locking Type
Set Screw
Number of Locking Screws
2
Fail Safe
Yes
Hub Projection
15/32 in
System of Measurement
Inch
Bore Type
Round Bore
Weight
0.04 lb
Jaw Profile
Curved
Full Bearing Support Required
Yes
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Recommended Hub Gap
0 in
Shaft Tolerance
+0.0000/-0.0005 in
Screw Material
Alloy Steel
Hub Material Finish
Bright
Hub Material
Aluminum
Bore Tolerance
+0.002/-0.000 in
Maximum Speed
8,000 RPM
Included Screws
(2) Set Screw
Minimum Operating Temperature
-10 Degrees F
Zero Backlash
Yes
Maximum Operating Temperature
180 Degrees F
Screw Material Finish
Black Oxide

Description

Jaw Coupling Hub, Coupling Size JS16, Outside Diameter 1 in, Coupling Overall Length 1 25/64 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 1/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M4, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.