Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 14mm, Aluminum

  • Mfr # MJCC51-14-A

  • Zoro # G8033207


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
5mm x 2.3mm
Material - Hubs
Aluminum
Outside Dia.
50.8 mm
Assembled Coupling Length
61 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJCC51-14-A
Zoro #
G8033207
UPC #
634529116289
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJCC51
Bore Dia.
14 mm
Keyway Size Type
5mm x 2.3mm
Outside Dia.
50.8 mm
Assembled Coupling Length
61 mm
Overall Length
61 mm
Keyway Size
5mm x 2.3mm
Size
MJCC51
Coupling Size
MJC51
Keyway Width
5 mm
Bore Diameter
14 mm
Length through Bore
20.8 mm
Keyway Depth
2.3 mm
Hub Diameter
50.8 mm
Coupling Overall Length
61 mm
Outside Diameter
50.8 mm
Screw Thread Size
M5

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Jaw Profile
Curved
Maximum Operating Temperature
82 Degrees C
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Shaft Tolerance
+0.000/-0.013 mm
Included Screws
Hex Socket Cap Screw
Bore Type
Round Bore with Keyway
System of Measurement
Metric
Bore Tolerance
+0.05/-0.00 mm
Hub Material Finish
Bright
Screw Material
Alloy Steel
Hub Material
Aluminum
Hub Material Grade
2024
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-23 Degrees C
Full Bearing Support Required
Yes
Number of Locking Screws
1
Fail Safe
Yes
Weight
0.26 lb
Maximum Speed
8,000 RPM
Zero Backlash
Yes
Shaft Locking Type
Clamp On
Hub Projection
20.8 mm
Recommended Hub Gap
1.3 mm

Description

Jaw Coupling Hub, Coupling Size MJC51, Outside Diameter 50.8 mm, Coupling Overall Length 61 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 2.3 mm, Keyway Width 5 mm, Bore Diameter 14 mm, Shaft Locking Type Clamp On, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M5, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 50.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.