Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 16mm, Aluminum

  • Mfr # MJCC51-16-A

  • Zoro # G8399711


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
5mm x 2.3mm
Material - Hubs
Aluminum
Outside Dia.
50.8 mm
Assembled Coupling Length
61 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJCC51-16-A
Zoro #
G8399711
UPC #
634529109960
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJCC51
Bore Dia.
16 mm
Keyway Size Type
5mm x 2.3mm
Outside Dia.
50.8 mm
Assembled Coupling Length
61 mm
Keyway Size
5mm x 2.3mm
Overall Length
61 mm
Size
MJCC51
Coupling Size
MJC51
Length through Bore
20.8 mm
Bore Diameter
16 mm
Keyway Depth
2.3 mm
Screw Thread Size
M5
Hub Diameter
50.8 mm
Coupling Overall Length
61 mm
Keyway Width
5 mm
Outside Diameter
50.8 mm

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Zero Backlash
Yes
Number of Locking Screws
1
Screw Material
Alloy Steel
Screw Material Finish
Black Oxide
Included Screws
Hex Socket Cap Screw
Hub Material
Aluminum
Maximum Operating Temperature
82 Degrees C
Hub Material Grade
2024
Fail Safe
Yes
Shaft Tolerance
+0.000/-0.013 mm
Minimum Operating Temperature
-23 Degrees C
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
System of Measurement
Metric
Weight
0.25 lb
Shaft Locking Type
Clamp On
Full Bearing Support Required
Yes
Hub Projection
20.8 mm
Bore Tolerance
+0.05/-0.00 mm
Maximum Speed
8,000 RPM
Recommended Hub Gap
1.3 mm
Bore Type
Round Bore with Keyway
Hub Material Finish
Bright
Jaw Profile
Curved

Description

Jaw Coupling Hub, Coupling Size MJC51, Outside Diameter 50.8 mm, Coupling Overall Length 61 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 2.3 mm, Keyway Width 5 mm, Bore Diameter 16 mm, Shaft Locking Type Clamp On, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M5, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 50.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.