Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub

  • Mfr # JC44-18-A

  • Zoro # G608675119


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Coupling Size
JC44
System of Measurement
Inch
Zero Backlash
Yes
Coupling Overall Length
3 43/64 in
Shaft Locking Type
Clamp On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JC44-18-A
Zoro #
G608675119
UPC #
-
Country of Origin
United States

Dimensions

Coupling Size
JC44
Coupling Overall Length
3 43/64 in
Outside Diameter
2 3/4 in
Maximum Bore Diameter
1 1/8 in
Bore Diameter
1 1/8 in
Screw Thread Size
M8
Hub Diameter
2 3/4 in
Length through Bore
1.3 in

Details

Item
Jaw Coupling Hub
System of Measurement
Inch
Zero Backlash
Yes
Shaft Locking Type
Clamp On
Maximum Operating Temperature
180 Degrees F
Jaw Profile
Curved
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Features
Balanced Design, Replaceable Spider
Fail Safe
Yes
Bore Tolerance
+0.001/-0.000 in
Minimum Operating Temperature
-10 Degrees F
Maximum Speed
8,000 RPM
Hub Material
Aluminum
Hub Material Grade
2024
Weight
0.67 lb
Hub Projection
1 19/64 in
Bore Type
Round Bore
Included Screws
(1) Hex Socket Cap Screw
Recommended Hub Gap
0.1 in
Screw Material
Alloy Steel
Shaft Tolerance
+0.0000/-0.0005 in
Full Bearing Support Required
Yes
Screw Material Finish
Black Oxide
Number of Locking Screws
1
Hub Material Finish
Bright

Description

Jaw Coupling Hub, Coupling Size JC44, Outside Diameter 2 3/4 in, Coupling Overall Length 3 43/64 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 1 1/8 in, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M8, Bore Tolerance +0.001/-0.000 in, Fail Safe Yes, Features Balanced Design, Replaceable Spider, Shaft Tolerance +0.0000/-0.0005 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.