Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub

  • Mfr # JC50-18-A

  • Zoro # G008674965


product price: $98.29
/ea
Free Shipping & Returns

Key Features

Coupling Size
JC50
Coupling Overall Length
4 3/8 in
System of Measurement
Inch
Shaft Locking Type
Clamp On
Jaw Profile
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JC50-18-A
Zoro #
G008674965
UPC #
-
Country of Origin
United States

Dimensions

Coupling Size
JC50
Coupling Overall Length
4 3/8 in
Bore Diameter
1 1/8 in
Maximum Bore Diameter
1 1/8 in
Outside Diameter
3 1/8 in
Hub Diameter
3 1/8 in
Screw Thread Size
M8
Length through Bore
1.6 in

Details

Item
Jaw Coupling Hub
System of Measurement
Inch
Shaft Locking Type
Clamp On
Jaw Profile
Curved
Hub Material
Aluminum
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Temperature
180 Degrees F
Maximum Speed
8,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.001/-0.000 in
Fail Safe
Yes
Zero Backlash
Yes
Features
Balanced Design, Replaceable Spider
Hub Material Grade
2024
Weight
1.13 lb
Screw Material
Alloy Steel
Full Bearing Support Required
Yes
Number of Locking Screws
1
Bore Type
Round Bore
Hub Projection
1 19/32 in
Screw Material Finish
Black Oxide
Hub Material Finish
Bright
Recommended Hub Gap
0.1 in
Shaft Tolerance
+0.0000/-0.0005 in
Included Screws
(1) Hex Socket Cap Screw

Description

Jaw Coupling Hub, Coupling Size JC50, Outside Diameter 3 1/8 in, Coupling Overall Length 4 3/8 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 1 1/8 in, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M8, Bore Tolerance +0.001/-0.000 in, Fail Safe Yes, Features Balanced Design, Replaceable Spider, Shaft Tolerance +0.0000/-0.0005 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.