Zoro Homepage

Jaw Coupling Hub

  • Mfr # JC50-22-A

  • Zoro # G408674930


product price: $98.29
/ea
Free Shipping & Returns

Key Features

Coupling Size
JC50
Zero Backlash
Yes
Jaw Profile
Curved
Minimum Operating Temperature
-10 Degrees F
Bore Tolerance
+0.001/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JC50-22-A
Zoro #
G408674930
UPC #
-
Country of Origin
United States

Dimensions

Coupling Size
JC50
Bore Diameter
1 3/8 in
Maximum Bore Diameter
1 3/8 in
Coupling Overall Length
4 3/8 in
Outside Diameter
3 1/8 in
Hub Diameter
3 1/8 in
Length through Bore
1.6 in
Screw Thread Size
M8

Description

Jaw Coupling Hub, Coupling Size JC50, Outside Diameter 3 1/8 in, Coupling Overall Length 4 3/8 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 1 3/8 in, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M8, Bore Tolerance +0.001/-0.000 in, Fail Safe Yes, Features Balanced Design, Replaceable Spider, Shaft Tolerance +0.0000/-0.0005 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.