Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub

  • Mfr # MJCC80-30-A

  • Zoro # G408675623


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Coupling Size
MJC80
Maximum Operating Temperature
180 Degrees F
Maximum Speed
8,000 RPM
Bore Type
Round Bore with Keyway
Keyway Depth
3.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJCC80-30-A
Zoro #
G408675623
UPC #
-
Country of Origin
United States

Dimensions

Coupling Size
MJC80
Keyway Depth
3.3 mm
Bore Diameter
30 mm
Keyway Width
8 mm
Outside Diameter
79.4 mm
Coupling Overall Length
111.2 mm
Maximum Bore Diameter
30 mm
Hub Diameter
79.4 mm
Screw Thread Size
M8
Length through Bore
40.4 mm

Details

Item
Jaw Coupling Hub
Maximum Operating Temperature
180 Degrees F
Maximum Speed
8,000 RPM
Bore Type
Round Bore with Keyway
Bore Tolerance
+0.03/-0.00 mm
Zero Backlash
Yes
Hub Material
Aluminum
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Features
Balanced Design, Replaceable Spider
Jaw Profile
Curved
Fail Safe
Yes
System of Measurement
Metric
Minimum Operating Temperature
-10 Degrees F
Shaft Locking Type
Clamp On
Hub Material Grade
2024
Hub Projection
40.4 mm
Screw Material
Alloy Steel
Recommended Hub Gap
0.1 in
Number of Locking Screws
1
Screw Material Finish
Black Oxide
Included Screws
(1) Hex Socket Cap Screw
Shaft Tolerance
+0.000/-0.013 mm
Weight
1.11 lb
Full Bearing Support Required
Yes
Hub Material Finish
Bright

Description

Jaw Coupling Hub, Coupling Size MJC80, Outside Diameter 79.4 mm, Coupling Overall Length 111.2 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 3.3 mm, Keyway Width 8 mm, Bore Diameter 30 mm, Shaft Locking Type Clamp On, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M8, Bore Tolerance +0.03/-0.00 mm, Fail Safe Yes, Features Balanced Design, Replaceable Spider, Shaft Tolerance +0.000/-0.013 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.