Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub

  • Mfr # MJCC80-35-A

  • Zoro # G808675643


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Coupling Size
MJC80
Keyway Depth
3.3 mm
Zero Backlash
Yes
Maximum Speed
8,000 RPM
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJCC80-35-A
Zoro #
G808675643
UPC #
-
Country of Origin
United States

Dimensions

Coupling Size
MJC80
Keyway Depth
3.3 mm
Bore Diameter
35 mm
Maximum Bore Diameter
35 mm
Coupling Overall Length
111.2 mm
Keyway Width
10 mm
Outside Diameter
79.4 mm
Hub Diameter
79.4 mm
Screw Thread Size
M8
Length through Bore
40.4 mm

Details

Item
Jaw Coupling Hub
Zero Backlash
Yes
Maximum Speed
8,000 RPM
System of Measurement
Metric
Maximum Operating Temperature
180 Degrees F
Bore Tolerance
+0.03/-0.00 mm
Bore Type
Round Bore with Keyway
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Jaw Profile
Curved
Fail Safe
Yes
Hub Material Grade
2024
Minimum Operating Temperature
-10 Degrees F
Hub Material
Aluminum
Shaft Locking Type
Clamp On
Features
Balanced Design, Replaceable Spider
Recommended Hub Gap
0.1 in
Shaft Tolerance
+0.000/-0.013 mm
Hub Projection
40.4 mm
Screw Material
Alloy Steel
Number of Locking Screws
1
Included Screws
(1) Hex Socket Cap Screw
Hub Material Finish
Bright
Screw Material Finish
Black Oxide
Weight
1.05 lb
Full Bearing Support Required
Yes

Description

Jaw Coupling Hub, Coupling Size MJC80, Outside Diameter 79.4 mm, Coupling Overall Length 111.2 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 3.3 mm, Keyway Width 10 mm, Bore Diameter 35 mm, Shaft Locking Type Clamp On, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M8, Bore Tolerance +0.03/-0.00 mm, Fail Safe Yes, Features Balanced Design, Replaceable Spider, Shaft Tolerance +0.000/-0.013 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.